Shop All Wire Terminals
Panduit
Locking Fork Terminal, funnel entry, nyl
Mfr # PNF18-10LF-3K
Zoro # G2792014
product price: $1,231.99
/pk 3000, $0.41/ea
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Red
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PNF18-10LF-3K
- Zoro # G2792014
- UPC # 7498381142
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.09 in |
Overall Length | 0.89 in |
Tongue Width - Wire Connector | 0.33 in |
Width | 0.3" |
Length | 0.9" |
Outside Diameter Inches | 0.15 in |
Description
Locking Fork Terminal, funnel entry, nylon insulated, 22 - 18 AWG, #10 stud size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 15A, 14/3 (5XFL8ID)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- GARDNER BENDER Copper Insul Battery Clip/Clamp, 30A, PK2 (14-630)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- Panduit Wire Terminals