Shop All Wire Terminals
Panduit
Locking Fork Terminal, funnel entry, nyl
Mfr # PNF14-6LF-3K
Zoro # G2764739
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Blue
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PNF14-6LF-3K
- Zoro # G2764739
- UPC # 7498381160
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Barrel Inside Dia. | 0.08 in |
Tongue Width - Wire Connector | 1/4 in |
Overall Length | 0.85 in |
Length | 0.9" |
Width | 0.3" |
Outside Diameter Inches | 0.16 in |
Description
Locking Fork Terminal, funnel entry, nylon insulated, 16 - 14 AWG, #6 stud size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP Series 35A, 2 Pole, 120/240V AC (ITEQ235)
- MONOPRICE Patch Panel, 12P, 2U (7253)
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft (P034-008)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (PV14-6F-C)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (MNG10-8FLX)
- Panduit Wire Terminals