Shop All Safety & Disconnect Switch Accessories
Panduit
Lock-Out Station, Sing Only, 10 Person
Mfr # PSL-10SA
Zoro # G0424485
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes PSL - 10SA includes board only
- Color Yellow
- Overall Width (In.) 11.5
- Overall Height (In.) 23
- Product Type Lockout Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-10SA
- Zoro # G0424485
- UPC # 7498322114
- Country of Origin Costa Rica
- Category Safety & Disconnect Switch Accessories
Dimensions
Overall Width (In.) | 11.5 |
Overall Height (In.) | 23 |
Details
Item | Lock-Out Station,Sing Only,10 Person |
Includes | PSL - 10SA includes board only |
Color | Yellow |
Product Type | Lockout Station |
Note | 10 Person Station |
Product Class | Safety & Security |
Product Color | Black/Yellow |
Description
Lockout station only, 10 person.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- SIEMENS Miniature Circuit Breaker, QF Series 40A, 2 Pole, 120/240V AC (QF240A)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Black (WL-SW-025-50-BK)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- SQUARE D Loadbreak Switch 600Vac 20A Iec +Options (9421V1A30)
- Panduit Switches