Shop All Safety & Disconnect Switch Accessories
Panduit
Lock-Out Station, Component, 20 Person
Mfr # PSL-20SWCA
Zoro # G0419892
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes (20) PSL-8 red non-conductive lockout padlocks (keyed differently), (6) PSL-1.5 lockout hasps, (25 tags) PVT-98 safety tags, (25 tags) PVT-41 safety tags
- Overall Width (In.) 23
- Product Type Lockout Station
- Note 20 Person Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-20SWCA
- Zoro # G0419892
- UPC # 7498322168
- Country of Origin Costa Rica
- Category Safety & Disconnect Switch Accessories
Dimensions
Overall Width (In.) | 23 |
Overall Height (In.) | 23 |
Details
Item | Lock-Out Station,Component,20 Person |
Color | Yellow |
Includes | (20) PSL-8 red non-conductive lockout padlocks (keyed differently), (6) PSL-1.5 lockout hasps, (25 tags) PVT-98 safety tags, (25 tags) PVT-41 safety tags |
Product Type | Lockout Station |
Note | 20 Person Station |
Product Class | Safety & Security |
Description
Lockout station with components, 20 person.Components include:(20) PSL-8 red non-conductive lockout padlocks (keyed differently)(6) PSL-1.5 lockout hasps(25 tags) PVT-98 safety tags(25 tags) PVT-41 safety tags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A18-0206-C)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- PANDUIT Toggle/rocker Switch Lock-Out, Rd (PSL-WS1A)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- HUBBELL Replacement Cover, Non Fused, 100A, NEMA 4X (HBLDS10RC)
- Panduit Switches