Shop All Compression Lugs
Panduit
Lglugfl, 350mcm, .5in, 1.8", Nowdw
Mfr # LCCF350-12-6
Zoro # G0413023
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Long Flared Barrel
- Width 1.53"
- Material Tin-Plated Copper
- Length 6.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF350-12-6
- Zoro # G0413023
- UPC # 7498371978
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.53" |
Length | 6.36" |
Overall Length | 6.36 in |
Barrel Length (mm) | 63.5 |
Inside Diameter (In.) | 0.84 |
Overall Length (In.) | 6.36 |
Stud Hole Size (mm) | 12.7 |
DLO Copper Flex Conductor Size (kcmil) | 373.7 |
Tongue Width (mm) | 38.9 |
Stud Hole Size (In.) | 1 to 2 |
Inside Diameter (mm) | 21.33 |
Barrel Length (In.) | 2.5 |
Wire Strip Length (mm) | 65.1 |
Outer Diameter (In.) | 1.22 |
Outer Diameter (mm) | 30.98 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (mm) | 161.5 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Wire Strip Length (In.) | 42409 |
Tongue Width (In.) | 1.53 |
Description
Two-hole, long flared barrel, 350 kcmil cable, 1/2 bolt holes, 1.75 hole spacing, NEMA hole sizes and spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 6 in D, NEMA 12, Hinged (B140806CH)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- BRADY Lockout Board, Unfilled, Red/White (3070)
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- Panduit Compression Lugs