Shop All Compression Lugs
Panduit
Lglug, 600mcm, 2hol, 1.75in Space, Nowdw
Mfr # LCC600-12-6
Zoro # G0413154
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 kcmil
- Connector Type Long Barrel
- Width 1.7"
- Material Tin-Plated Copper
- Length 6.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC600-12-6
- Zoro # G0413154
- UPC # 7498390276
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 600 kcmil |
Width | 1.7" |
Length | 6.63" |
Overall Length | 6.63 in |
Tongue Width (mm) | 43.2 |
Barrel Length (In.) | 2.69 |
Stud Hole Size (mm) | 12.7 |
Copper Code Conductor Size (kcmil) | 600 |
Stud Hole Size (In.) | 1 to 2 |
Inside Diameter (In.) | 0.92 |
Outer Diameter (mm) | 30.22 |
Wire Strip Length (In.) | 38020 |
Barrel Length (mm) | 68.3 |
Tongue Width (In.) | 1.7 |
Inside Diameter (mm) | 23.36 |
Wire Strip Length (mm) | 69.9 |
Overall Length (In.) | 6.63 |
Overall Length (mm) | 168.4 |
Outer Diameter (In.) | 1.19 |
Description
Two-hole, long barrel lug, 600 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- MERSEN Medium Voltage Fuse, A480T Series, 5 A, Time Delay, Cylindrical (A480T5E)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- RAMSET PIN POWR HAMR 3/4"" 100PK (747)
- Panduit Compression Lugs