Shop All Compression Lugs
Panduit
Lglug, 600mcm, 2hol, 1.75" Space, Wdw
Mfr # LCC600-12W-6
Zoro # G0413251
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 kcmil
- Connector Type Long Barrel
- Width 1.7"
- Material Tin-Plated Copper
- Length 6.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC600-12W-6
- Zoro # G0413251
- UPC # 7498383327
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 600 kcmil |
Width | 1.7" |
Length | 6.36" |
Overall Length | 6.36 in |
Outer Diameter (mm) | 30.22 |
Inside Diameter (In.) | 0.92 |
Inside Diameter (mm) | 23.36 |
Copper Code Conductor Size (AWG) | 6 |
Overall Length (mm) | 161.5 |
Outer Diameter (In.) | 1.19 |
Barrel Length (mm) | 68.3 |
Tongue Width (In.) | 1.7 |
Barrel Length (In.) | 2.69 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (mm) | 43.2 |
Overall Length (In.) | 6.36 |
Wire Strip Length (In.) | 38020 |
Wire Strip Length (mm) | 69.9 |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (kcmil) | 600 |
Description
Lglug,600mcm,2hol,1.75 In. Space,Wdw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (FRS-R-110)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- Panduit Compression Lugs