Shop All Compression Lugs
Panduit
Lglug, 4/0 Awg, .38", 1", Wdw
Mfr # LCC4/0-38DW-X
Zoro # G0420014
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 3.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4/0-38DW-X
- Zoro # G0420014
- UPC # 7498379833
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 3.81" |
Overall Length | 3.81 in |
Overall Length (mm) | 96.8 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 1.56 |
Wire Strip Length (mm) | 41.3 |
Tongue Width (mm) | 26.9 |
Overall Length (In.) | 3.81 |
Tongue Width (In.) | 1.06 |
Stud Hole Size (In.) | 44993 |
Copper Code Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 39.6 |
Wire Strip Length (In.) | 1.63 |
Description
Two-hole, long barrel lug with window, 4/0 AWG wire, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK25 (V801NEOCPY-25)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 12VDC (788XCXRC1-12D)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-14-EC)
- Panduit Compression Lugs