Shop All Compression Lugs
Panduit
Lglug, 4/0 Awg, 1.75in Space, Nowdw
Mfr # LCC4/0-12-X
Zoro # G0414371
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 5.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4/0-12-X
- Zoro # G0414371
- UPC # 7498390240
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 5.13" |
Overall Length | 5.13 in |
Inside Diameter (mm) | 14.47 |
Barrel Length (In.) | 1.56 |
Overall Length (mm) | 130.3 |
Barrel Length (mm) | 39.6 |
Copper Code Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.06 |
Wire Strip Length (mm) | 41.2 |
Tongue Width (mm) | 26.9 |
Outer Diameter (mm) | 18.03 |
Overall Length (In.) | 5.13 |
Wire Strip Length (In.) | 39452 |
Inside Diameter (In.) | 0.57 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Outer Diameter (In.) | 0.71 |
Description
Lglug,4/0 Awg,1.75in Space,Nowdw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C443)
- SIEMENS Digital monitoring relay 3-phase supply (3UG46152CR20)
- 3M Shrink Tubing, 1.1in ID, Black, 25ft (ITCSN-1100-25'-BLACK-REEL)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C433)
- Panduit Compression Lugs