Shop All Compression Lugs
Panduit
Lglug, 1/0 Awg, 1.75in Space, Wdw
Mfr # LCC1/0-12W-X
Zoro # G0425465
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.8"
- Material Tin-Plated Copper
- Length 4.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC1/0-12W-X
- Zoro # G0425465
- UPC # 7498379806
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.8" |
Length | 4.74" |
Overall Length | 4.74 in |
Barrel Length (mm) | 36.6 |
Overall Length (mm) | 120.4 |
Tongue Width (In.) | 0.8 |
Overall Length (In.) | 4.74 |
Tongue Width (mm) | 20.3 |
Barrel Length (In.) | 1.44 |
Wire Strip Length (In.) | 1.5 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 38.1 |
Copper Code Conductor Size (AWG) | 36526 |
Description
Two-hole, long barrel lug with window, 1/0 AWG wire, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130R)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLLA01A2B)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-200-Q-2-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- Panduit Compression Lugs