Shop All Compression Lugs
Panduit
Lglug, 1/0 Awg, 1.75in Space, Nowdw
Mfr # LCC1/0-12-X
Zoro # G0414931
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.8"
- Material Tin-Plated Copper
- Length 4.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC1/0-12-X
- Zoro # G0414931
- UPC # 7498390225
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.8" |
Length | 4.86" |
Overall Length | 4.86 in |
Wire Strip Length (mm) | 38.1 |
Barrel Length (In.) | 1.44 |
Overall Length (In.) | 4.86 |
Overall Length (mm) | 123.4 |
Barrel Length (mm) | 36.6 |
Copper Code Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.8 |
Wire Strip Length (In.) | 1.5 |
Tongue Width (mm) | 20.3 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Description
Lglug,1/0 Awg,1.75in Space,Nowdw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125FP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5102-0)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C349)
- Panduit Compression Lugs