Shop All Compression Lugs
Panduit
Lgflex Lug, 6 Awg, 2hol, 1" Space, Wdw
Mfr # LCCX6-38D-L
Zoro # G0417409
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 3.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX6-38D-L
- Zoro # G0417409
- UPC # 7498342542
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.62" |
Length | 3.08" |
Overall Length | 3.08 in |
DLO Copper Flex Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 29 |
Overall Length (In.) | 3.08 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (In.) | 1.07 |
Tongue Width (In.) | 0.62 |
Barrel Length (mm) | 27.2 |
Overall Length (mm) | 78.2 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 15.7 |
Wire Strip Length (In.) | 1.125 |
Copper Code Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44993 |
Description
Lgflex Lug,6 Awg,2hol,1 In. Space,Wdw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-1)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No (6ECD9)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- Panduit Lugs & Split Bolts