Shop All Compression Lugs
Panduit
Lgflex Lug, 4/0 Awg, .38" Stud, Nowdw
Mfr # LCBX4/0-38-X
Zoro # G0424783
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 3.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCBX4/0-38-X
- Zoro # G0424783
- UPC # 7498343721
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 3.74" |
Overall Length | 3.74 in |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (In.) | 3.74 |
Wire Strip Length (mm) | 59 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 56.9 |
Overall Length (mm) | 95 |
Barrel Length (In.) | 2.24 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.19 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Copper Code Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 30.2 |
Description
One-hole, flex lug, long barrel, 4/0 AWG, 3/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Clamp Conduit 2Hole Pvc 3/4In (E977EC-CTN)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- BURNDY Mechanical Conn, Splice, 1/0 to 14 AWG (AMS0)
- SQUARE D Bracket, Mounting (9999BLX)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- ILSCO Aluminum Panelboard Lug, onductor 300-6 (PB2-300-EC)
- Panduit Compression Lugs