Shop All Compression Lugs
Panduit
Lgflex Lug, 250mcm, .5in Stud, Wdw
Mfr # LCBX250-12-X
Zoro # G0423672
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Long Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 3.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCBX250-12-X
- Zoro # G0423672
- UPC # 7498312691
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.28" |
Length | 3.89" |
Overall Length | 3.89 in |
Overall Length (In.) | 3.89 |
Barrel Length (mm) | 56.9 |
Overall Length (mm) | 98.8 |
Class H Copper Flex Conductor Size (kcmil) | 250 |
Class K Copper Flex Conductor Size (kcmil) | 250 |
Stud Hole Size (In.) | 1 to 2 |
Class G Copper Flex Conductor Size (kcmil) | 250 |
Copper Code Conductor Size (kcmil) | 250 |
Tongue Width (mm) | 32.5 |
Stud Hole Size (mm) | 12.7 |
DLO Copper Flex Conductor Size (kcmil) | 250 |
Barrel Length (In.) | 2.24 |
Class I Copper Flex Conductor Size (kcmil) | 250 |
Tongue Width (In.) | 1.28 |
Class M Copper Flex Conductor Size (kcmil) | 250 |
Wire Strip Length (mm) | 59 |
Description
One-hole, flex lug, long barrel, 250 kcmil, 1/2 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 1-Pole Switch (CSB120I)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C409)
- Panduit Compression Lugs