Shop All Compression Lugs
Panduit
Lgflex Lug, 250mcm, 1.75in Space, Wdw
Mfr # LCCX250-12-X
Zoro # G0423821
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Long Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 5.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX250-12-X
- Zoro # G0423821
- UPC # 7498319825
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.28" |
Length | 5.77" |
Overall Length | 5.77 in |
Overall Length (In.) | 5.77 |
Stud Hole Size (mm) | 12.7 |
Outer Diameter (In.) | 0.88 |
Wire Strip Length (mm) | 58.7 |
Outer Diameter (mm) | 22.35 |
DLO Copper Flex Conductor Size (kcmil) | 262.6 |
Barrel Length (mm) | 56.9 |
Inside Diameter (mm) | 17.78 |
Tongue Width (mm) | 32.5 |
Overall Length (mm) | 146.6 |
Inside Diameter (In.) | 0.7 |
Barrel Length (In.) | 2.24 |
Tongue Width (In.) | 1.28 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 42405 |
Description
Lgflex Lug,250mcm,1.75in Space,Wdw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 20A, 250V AC, Non-Indicating (FLNR020)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ2)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- Panduit Lugs & Split Bolts