Shop All Compression Lugs
Panduit
Lgflex Lug, 2/0 Awg, .38" Stud, Wdw
Mfr # LCBX2/0-38-X
Zoro # G0255779
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCBX2/0-38-X
- Zoro # G0255779
- UPC # 7498343698
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 2.7" |
Overall Length | 2.7 in |
Class H Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (In.) | 2.7 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 38.1 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 24.4 |
Tongue Width (In.) | 0.96 |
Copper Code Conductor Size (AWG) | 36557 |
Barrel Length (In.) | 1.5 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Wire Strip Length (mm) | 40 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (mm) | 68.6 |
Stud Hole Size (In.) | 44993 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Description
One-hole, flex lug, long barrel, 2/0 AWG, 3/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 3-Way (EDSC175-F3W)
- SOUTHWIRE 12x100' ALU Conduit (55082103)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- Panduit Compression Lugs