Shop All Compression Lugs
Panduit
Lgflex Lug, 2/0 Awg, 1.75in Space, Wdw
Mfr # LCCX2/0-12-X
Zoro # G0423569
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 4.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX2/0-12-X
- Zoro # G0423569
- UPC # 7498342587
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 4.87" |
Overall Length | 4.87 in |
Wire Strip Length (In.) | 1.56 |
Copper Code Conductor Size (AWG) | 36557 |
Stud Hole Size (In.) | 1 to 2 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Wire Strip Length (mm) | 40 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 24.4 |
Class H Copper Flex Conductor Size (AWG) | 36557 |
Tongue Width (In.) | 0.96 |
Barrel Length (In.) | 1.5 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (In.) | 4.87 |
Stud Hole Size (mm) | 12.7 |
Overall Length (mm) | 123.7 |
Barrel Length (mm) | 38.1 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Description
Two-hole, flex lug, long barrel, 2/0 AWG wire, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.95 In. L (1PL44)
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, Steel, Octagon (112)
- ATC 304E Percentage Timer (304E-007-A-00-X-X)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-240-AKA-060)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- Panduit Lugs & Split Bolts