Shop All Compression Lugs
Panduit
Lgflex Lug, 1/0 Awg, .38" Stud, Wdw
Mfr # LCBX1/0-38-X
Zoro # G0421292
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCBX1/0-38-X
- Zoro # G0421292
- UPC # 7498343685
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 2.67" |
Overall Length | 2.67 in |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (In.) | 1.5 |
Overall Length (In.) | 2.67 |
Tongue Width (mm) | 21.6 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (mm) | 9.5 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 38.1 |
Copper Code Conductor Size (AWG) | 36526 |
Wire Strip Length (mm) | 40 |
Overall Length (mm) | 67.8 |
Tongue Width (In.) | 0.85 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Description
Lgflex Lug,1/0 Awg,.38 In. Stud,Wdw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Orange (HS359-S10-ORANGE)
- CORNING Splicing Resin, 292mL (80611166069)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30031)
- Panduit Compression Lugs