Shop All Raceway Fitting Accessories
Panduit
Lds5 Mounting Strap, International White (25 Pack), 25PK
Mfr # LMD5IW-Q
Zoro # G704858263
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Rated Channel
- Raceway Type Power Rated
- Width 0.75 in
- Material PVC
- For Use With LDS5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LMD5IW-Q
- Zoro # G704858263
- UPC # 7498364384
- Country of Origin Costa Rica
- Category Raceway Fitting Accessories
Dimensions
Width | 0.75 in |
Height | 0.65 in |
Overall Length | 2.38 in |
Overall Height | 0.65 |
Overall Width | 0.75 |
Overall Width (In.) | 0.75 |
Overall Length (mm) | 60.4 |
Overall Height (In.) | 0.65 |
Overall Length (In.) | 2.38 |
Overall Height (mm) | 16.5 |
Overall Width (mm) | 19 |
Details
Type | Power Rated Channel |
Raceway Type | Power Rated |
Material | PVC |
For Use With | LDS5 |
Color | White |
Mounting | Mounting Strap |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt |
Fitting Type | Mounting Strap |
Product Type | Power Rated Channel |
Mount Method | Mounting Strap |
Product Class | Wire Routing, Management & Protection |
Product Color | Off-White |
Description
LDS5 mounting strap, Off White, PVC, Length 2.38 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FLNR6.25)
- ZSI SPN Loop Clamp, 3/4x1/2", 0.265" Hole (SPN-12)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- RACO Noninsulated Connector, 1 In., 45 Deg (3444)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Surface Raceway, T-70 Divider Wall, 6 ft (T70DW6)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- Panduit Raceways