Shop All Raceway Fittings
Panduit
Lds5 / Ldph5 Power Rated Right Angle Fit (10 Pack), 10PK
Mfr # RAFX5WH-X
Zoro # G504859941
product price: $36.59
/pk 10, $3.66/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH5, LDS5
- Material PVC
- Width 2.58 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFX5WH-X
- Zoro # G504859941
- UPC # 7498352985
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2.58 in |
Height | 0.64 in |
Overall Height | 0.64 |
Overall Length | 2.58 in |
Overall Width | 2.58 |
Overall Height (In.) | 0.64 |
Overall Length (In.) | 2.58 |
Overall Height (mm) | 16.3 |
Overall Length (mm) | 65.4 |
Overall Width (mm) | 65.4 |
Overall Width (In.) | 2.58 |
Details
Color | White |
For Use With | LDPH5, LDS5 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Right Angle |
Product Type | Power Rated Fittings |
Mount Method | Snap-On |
Raceway Type | Power Rated |
Product Class | Wire Routing, Management & Protection |
Description
Right angle fitting for use with LDPH5 and LDS5 raceway, White, ABS, Length 2.58 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U054)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- Panduit Raceway Fittings