Shop All Raceway Fittings
Panduit
Lds5 / Ldph5 Power Rated Right Angle Fit (10 Pack), 10PK
Mfr # RAFX5EI-X
Zoro # G004859977
product price: $34.99
/pk 10, $3.50/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LDPH5, LDS5
- Material PVC
- Width 2.58 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFX5EI-X
- Zoro # G004859977
- UPC # 7498352984
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2.58 in |
Height | 0.64 in |
Overall Length | 2.58 in |
Overall Width | 2.58 |
Overall Height | 0.64 |
Overall Height (In.) | 0.64 |
Overall Height (mm) | 16.3 |
Overall Length (In.) | 2.58 |
Overall Length (mm) | 65.4 |
Overall Width (In.) | 2.58 |
Overall Width (mm) | 65.4 |
Details
Color | Ivory |
For Use With | LDPH5, LDS5 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Right Angle |
Raceway Type | Power Rated |
Product Type | Power Rated Fittings |
Mount Method | Snap-On |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Right angle fitting for use with LDPH5 and LDS5 raceway, Electric Ivory, ABS, Length 2.58 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 100FT- Black (HS3-050-100-BK)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3605273)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- LEGRAND GFCI/Decora/Styleline Cover, Ivory (5507R)
- Panduit Raceways