Shop All Raceway Fittings
Panduit
Lds5 / Ldph5 Power Rated Inside Corner F (10 Pack), 10PK
Mfr # ICFX5WH-X
Zoro # G604859827
product price: $34.99
/pk 10, $3.50/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH5, LDS5
- Material ABS
- Mounting Snap-On
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFX5WH-X
- Zoro # G604859827
- UPC # 7498352940
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.1 in |
Height | 0.64 in |
Overall Length | 2.11 in |
Overall Width | 1.1 |
Overall Height | 0.64 |
Overall Width (In.) | 1.1 |
Overall Height (In.) | 0.64 |
Overall Width (mm) | 28.1 |
Overall Length (mm) | 53.6 |
Overall Height (mm) | 16.1 |
Overall Length (In.) | 2.11 |
Details
Color | White |
For Use With | LDPH5, LDS5 |
Material | ABS |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Fitting Type | Inside Corner |
Product Type | Power Rated Fittings |
Mount Method | Snap-On |
Raceway Type | Power Rated |
Product Class | Surface Raceway Systems |
Description
Inside corner fitting for use with LDPH5 and LDS5 raceway, White, ABS, Length 2.11 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- Panduit Raceways