Shop All Raceway Fittings
Panduit
Lds5 / Ldph5 Bend Radius Outside Corner (10 Pack), 10PK
Mfr # OCFX5WH-X
Zoro # G304859325
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH5, LDS5
- Material PVC
- Mounting Snap-On
- Width 2.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # OCFX5WH-X
- Zoro # G304859325
- UPC # 7498355655
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.86 in |
Height | 0.64 in |
Overall Width | 2.86 |
Overall Height | 0.64 |
Overall Length | 2.86 in |
Overall Length (mm) | 72.6 |
Overall Length (In.) | 2.86 |
Overall Height (In.) | 0.64 |
Overall Width (mm) | 72.6 |
Overall Width (In.) | 2.86 |
Overall Height (mm) | 16.3 |
Details
Color | White |
For Use With | LDPH5, LDS5 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Outside Corner |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Product Type | Bend Radius Control Fittings |
Product Class | Surface Raceway Systems |
Description
Outside corner fitting for use with LDPH5 and LDS5 raceway, White, ABS, Length 2.86 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PGC)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- LEGRAND Distribution Box, Ivory, Steel, Boxes (V5735)
- Panduit Raceways