Shop All Raceway Fitting Accessories
Panduit
Lds3 Mounting Strap, International White (25 Pack), 25PK
Mfr # LMD3IW-Q
Zoro # G104858320
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Rated Channel
- Raceway Type Power Rated
- Width 0.75 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LMD3IW-Q
- Zoro # G104858320
- UPC # 7498364380
- Country of Origin Costa Rica
- Category Raceway Fitting Accessories
Dimensions
Width | 0.75 in |
Height | 0.5 in |
Overall Length | 2.16 in |
Overall Height | 0.5 |
Overall Width | 0.75 |
Overall Length (In.) | 2.16 |
Overall Height (In.) | 0.5 |
Overall Height (mm) | 12.8 |
Overall Width (In.) | 0.75 |
Overall Length (mm) | 54.7 |
Overall Width (mm) | 19 |
Details
Type | Power Rated Channel |
Raceway Type | Power Rated |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
For Use With | LDS3 |
Color | White |
Material | PVC |
Mounting | Mounting Strap |
Application | Pan-Way ® LDS Profile Raceway is a single channel non-hinged raceway which provides solutions for routing of power or low voltage data and fiber optic cabling along perimeter walls. LDS Raceway is the only non-metallic raceway that is bendable in low volt |
Product Type | Power Rated Channel |
Fitting Type | Mounting Strap |
Mount Method | Mounting Strap |
Product Color | Off-White |
Product Class | Wire Routing, Management & Protection |
Description
LDS3 mounting strap, Off White, PVC, Length 2.16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Connectors, Nylon Sing, PK10 (84-2005)
- SQUARE D Circuit Breaker, 9080GCB Series 5A, 1 Pole, 250V AC (9080GCB50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- Blue (BS-XO-250-10BP-BL)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHSCWW)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- NVENT HOFFMAN Barrier, Wireway, Steel, 4in. H x 4in. L (F44B360)
- Panduit Raceways