Shop All Raceway Fittings
Panduit
Lds3 / Ldph3 Power Rated Tee Fitting, White (10 Pack), 10PK
Mfr # TFX3WH-X
Zoro # G004859793
product price: $36.15
/pk 10, $3.61/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH3, LDS3
- Material PVC
- Mounting Snap-On
- Height 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFX3WH-X
- Zoro # G004859793
- UPC # 7498353000
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.47 in |
Width | 3.6 in |
Overall Height | 0.47 |
Overall Length | 2.23 in |
Overall Width | 3.6 |
Overall Length (In.) | 2.23 |
Overall Height (mm) | 11.9 |
Overall Width (In.) | 3.6 |
Overall Width (mm) | 91.4 |
Overall Height (In.) | 0.47 |
Overall Length (mm) | 56.6 |
Details
Color | White |
For Use With | LDPH3, LDS3 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Tee |
Product Type | Power Rated Fittings |
Mount Method | Snap-On |
Raceway Type | Power Rated |
Product Class | Wire Routing, Management & Protection |
Description
Tee fitting for use with LDPH3 and LDS3 raceway, White, ABS, Length 2.23 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mini Main Emerg Switch 20A (VCDN20)
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- LEVITON Receptacle (TWR20-GY)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- Panduit Raceways