Shop All Raceway Fittings
Panduit
Lds3 / Ldph3 Power Rated Right Angle Fit (10 Pack), 10PK
Mfr # RAFX3WH-X
Zoro # G604859384
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH3, LDS3
- Material PVC
- Height 0.47 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # RAFX3WH-X
- Zoro # G604859384
- UPC # 7498352995
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.47 in |
Width | 2.23 in |
Overall Width | 2.23 |
Overall Length | 2.23 in |
Overall Height | 0.47 |
Overall Width (mm) | 56.7 |
Overall Height (mm) | 11.9 |
Overall Length (In.) | 2.23 |
Overall Width (In.) | 2.23 |
Overall Length (mm) | 56.6 |
Overall Height (In.) | 0.47 |
Details
Color | White |
For Use With | LDPH3, LDS3 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Right Angle |
Mount Method | Snap-On |
Product Type | Power Rated Fittings |
Raceway Type | Power Rated |
Product Class | Wire Routing, Management & Protection |
Description
Right angle fitting for use with LDPH3 and LDS3 raceway, White, ABS, Length 2.23 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Duct Wire Retainer, Type G, 3" (WR3-C)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- ABB 6302, 1/2 NONMETALLIC TYPE A LTIGHT CONN, PK 20 (6302)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- GAMPAK Elbow Pull 90D Inside1/2 (49591)
- Panduit Raceways