Shop All Raceway Fittings
Panduit
Lds3 / Ldph3 Power Rated Right Angle Fit (10 Pack), 10PK
Mfr # RAFX3EI-X
Zoro # G104859402
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LDPH3, LDS3
- Material PVC
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Width 2.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # RAFX3EI-X
- Zoro # G104859402
- UPC # 7498352994
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2.23 in |
Height | 0.47 in |
Overall Width | 2.23 |
Overall Height | 0.47 |
Overall Length | 2.23 in |
Overall Width (mm) | 56.7 |
Overall Height (mm) | 11.9 |
Overall Width (In.) | 2.23 |
Overall Length (In.) | 2.23 |
Overall Length (mm) | 56.6 |
Overall Height (In.) | 0.47 |
Details
Color | Ivory |
For Use With | LDPH3, LDS3 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Right Angle |
Product Type | Power Rated Fittings |
Raceway Type | Power Rated |
Mount Method | Snap-On |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Right angle fitting for use with LDPH3 and LDS3 raceway, Electric Ivory, ABS, Length 2.23 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EMX)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (30041)
- SOUTHWIRE 12x100' ALU Conduit (55082103)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- SIGMA ELECTRIC Rigid Nipple 1/2 X 3 (54254)
- Panduit Raceway Fittings