Shop All Raceway Fittings
Panduit
Lds3 / Ldph3 Power Rated Inside Corner F (10 Pack), 10PK
Mfr # ICFX3WH-X
Zoro # G604859926
product price: $28.89
/pk 10, $2.89/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH3, LDS3
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Height 1.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFX3WH-X
- Zoro # G604859926
- UPC # 7498353007
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 1.83 in |
Width | 0.87 in |
Overall Height | 1.83 |
Overall Length | 1.83 in |
Overall Width | 0.87 |
Overall Length (In.) | 1.83 |
Overall Height (mm) | 46.5 |
Overall Height (In.) | 1.83 |
Overall Width (mm) | 22.1 |
Overall Width (In.) | 0.87 |
Overall Length (mm) | 46.5 |
Details
Color | White |
For Use With | LDPH3, LDS3 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Mount Method | Snap-On |
Fitting Type | Inside Corner |
Raceway Type | Power Rated |
Product Type | Power Rated Fittings |
Product Class | Wire Routing, Management & Protection |
Description
Inside corner fitting for use with LDPH3 and LDS3 raceway, White, ABS, Length 1.83 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Red (326648)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148688)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- WIREMOLD Duplex Four Gang Cover, Gray, Steel (G4047-2BBXX)
- Panduit Raceways