Shop All Raceway Fittings
Panduit
Lds3 / Ldph3 Power Rated Inside Corner F (10 Pack), 10PK
Mfr # ICFX3IW-X
Zoro # G204859913
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH3, LDS3
- Material ABS
- Width 0.87 in
- Height 1.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFX3IW-X
- Zoro # G204859913
- UPC # 7498353009
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 0.87 in |
Height | 1.83 in |
Overall Height | 1.83 |
Overall Width | 0.87 |
Overall Length | 1.83 in |
Overall Height (mm) | 46.5 |
Overall Length (In.) | 1.83 |
Overall Width (In.) | 0.87 |
Overall Height (In.) | 1.83 |
Overall Width (mm) | 22.1 |
Overall Length (mm) | 46.5 |
Details
Color | White |
For Use With | LDPH3, LDS3 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Mount Method | Snap-On |
Fitting Type | Inside Corner |
Raceway Type | Power Rated |
Product Type | Power Rated Fittings |
Product Class | Wire Routing, Management & Protection |
Product Color | Off-White |
Description
Inside corner fitting for use with LDPH3 and LDS3 raceway, Off White, ABS, Length 1.83 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- FUNCTIONAL DEVICES-RIB Control Transformer, 40 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR40VA013)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100RB)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- GAMPAK ELBOW SERV ENT SLB 2"" (02-51030)
- Panduit Raceway Fittings