Shop All Raceway Fittings
Panduit
Lds3 / Ldph3 Power Rated Inside Corner F (10 Pack), 10PK
Mfr # ICFX3EI-X
Zoro # G004859915
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LDPH3, LDS3
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ICFX3EI-X
- Zoro # G004859915
- UPC # 7498353006
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 1.83 in |
Width | 0.87 in |
Overall Length | 1.83 in |
Overall Height | 1.83 |
Overall Width | 0.87 |
Overall Height (In.) | 1.83 |
Overall Width (In.) | 0.87 |
Overall Length (In.) | 1.83 |
Overall Length (mm) | 46.5 |
Overall Height (mm) | 46.5 |
Overall Width (mm) | 22.1 |
Details
Color | Ivory |
For Use With | LDPH3, LDS3 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Mount Method | Snap-On |
Fitting Type | Inside Corner |
Raceway Type | Power Rated |
Product Type | Power Rated Fittings |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Inside corner fitting for use with LDPH3 and LDS3 raceway, Electric Ivory, ABS, Length 1.83 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 12-24V AC/DC ScrewSlim Interface Relay (RSLZVA1)
- PANDUIT Cable Tie, Min, 5.6", Wr Bl, PK1000 (PLT1.5M-M0)
- SQUARE D Manual Motor Starter, Button, 100A, 2P (GV2ME02)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- Panduit Raceway Fittings