Shop All Raceway Fittings
Panduit
Lds3 / Ldph3 Bend Radius Outside Corner (10 Pack), 10PK
Mfr # OCFX3WH-X
Zoro # G504859507
product price: $34.99
/pk 10, $3.50/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LDS3
- Material PVC
- Mounting Snap-On
- Height 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFX3WH-X
- Zoro # G504859507
- UPC # 7498361471
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.87 in |
Width | 2.56 in |
Overall Length | 2.56 in |
Overall Width | 2.56 |
Overall Height | 0.87 |
Overall Width (mm) | 65 |
Overall Length (In.) | 2.56 |
Overall Height (In.) | 0.87 |
Overall Length (mm) | 65 |
Overall Height (mm) | 22.1 |
Overall Width (In.) | 2.56 |
Details
Color | White |
For Use With | LD3, LDPH3, LDS3 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Outside Corner |
Product Type | Bend Radius Control Fittings |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Class | Wire Routing, Management & Protection |
Description
Outside corner fitting for use with LDPH3 and LDS3 raceway, White, ABS, Length 2.56 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- SJE-RHOMBUS 6.00"W x D Enclosure (JB664-1.5H-4R8)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW-B7-K)
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- Panduit Raceway Fittings