Shop All Raceway Fittings
Panduit
Lds3 / Ldph3 Bend Radius Outside Corner (10 Pack), 10PK
Mfr # OCFX3IW-X
Zoro # G804859566
product price: $34.99
/pk 10, $3.50/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LDS3
- Material PVC
- Mounting Snap-On
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFX3IW-X
- Zoro # G804859566
- UPC # 7498361469
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2.56 in |
Height | 0.87 in |
Overall Width | 2.56 |
Overall Length | 2.56 in |
Overall Height | 0.87 |
Overall Height (mm) | 22.1 |
Overall Length (mm) | 65 |
Overall Height (In.) | 0.87 |
Overall Length (In.) | 2.56 |
Overall Width (In.) | 2.56 |
Overall Width (mm) | 65 |
Details
Color | White |
For Use With | LD3, LDPH3, LDS3 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Raceway Type | Low Voltage |
Fitting Type | Outside Corner |
Product Type | Bend Radius Control Fittings |
Mount Method | Snap-On |
Product Class | Wire Routing, Management & Protection |
Product Color | Off-White |
Description
Outside corner fitting for use with LDPH3 and LDS3 raceway, Off White, ABS, Length 2.56 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (201LS1)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-100)
- ECM INDUSTRIES 2PK Barrel Insul Clip (14-077)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- Panduit Raceway Fittings