Shop All Raceway Fittings
Panduit
Lds3 / Ldph3 Bend Radius Outside Corner (10 Pack), 10PK
Mfr # OCFX3EI-X
Zoro # G104859266
product price: $36.75
/pk 10, $3.68/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD3, LDPH3, LDS3
- Material PVC
- Width 2.56 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFX3EI-X
- Zoro # G104859266
- UPC # 7498361468
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2.56 in |
Height | 0.87 in |
Overall Height | 0.87 |
Overall Width | 2.56 |
Overall Length | 2.56 in |
Overall Width (mm) | 65 |
Overall Height (mm) | 22.1 |
Overall Height (In.) | 0.87 |
Overall Length (In.) | 2.56 |
Overall Width (In.) | 2.56 |
Overall Length (mm) | 65 |
Details
Color | Ivory |
For Use With | LD3, LDPH3, LDS3 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Mount Method | Snap-On |
Fitting Type | Outside Corner |
Product Type | Bend Radius Control Fittings |
Raceway Type | Low Voltage |
Product Class | Wire Routing, Management & Protection |
Product Color | Electric Ivory |
Description
Outside corner fitting for use with LDPH3 and LDS3 raceway, Electric Ivory, ABS, Length 2.56 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Red (326648)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- QUICKCABLE Closed End Connector, 22-18 ga., PK100 (169105-100)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 black side, 1 red side (ZBY5101)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3027AEIV)
- Panduit Raceway Fittings