Shop All Raceway Fittings
Panduit
Ldph5 / Lds5 Power Rated End Cap Fitting (10 Pack), 10PK
Mfr # ECFX5WH-X
Zoro # G104858993
product price: $21.25
/pk 10, $2.13/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH5, LDS5
- Material ABS
- Height 0.64 in
- Width 1.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECFX5WH-X
- Zoro # G104858993
- UPC # 7498352962
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.64 in |
Width | 1.11 in |
Overall Length | 1 in |
Overall Height | 0.64 |
Overall Width | 1.11 |
Overall Width (In.) | 1.11 |
Overall Height (mm) | 16.3 |
Overall Height (In.) | 0.64 |
Overall Length (In.) | 1 |
Overall Width (mm) | 28.2 |
Overall Length (mm) | 25.4 |
Details
Color | White |
For Use With | LDPH5, LDS5 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Product Type | Power Rated Fittings |
Fitting Type | End Cap |
Raceway Type | Power Rated |
Mount Method | Snap-On |
Product Class | Surface Raceway Systems |
Description
End cap fitting for use with LDPH5 and LDS5 raceway, White, ABS, Length 1.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-51628-12)
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60307SJ)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (LY4-DC24)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 25 ft, 12/3 (OC251233T)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK (ICF5WH-E)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- D-LINE Equal Tee, White, ABS, Tees (US/FLET3015W/5/GR)
- Panduit Raceway Fittings