Shop All Raceway Fittings
Panduit
Ldph5 / Lds5 Power Rated End Cap Fitting (10 Pack), 10PK
Mfr # ECFX5EI-X
Zoro # G704859093
product price: $20.59
/pk 10, $2.06/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LDPH5, LDS5
- Material ABS
- Height 0.64 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECFX5EI-X
- Zoro # G704859093
- UPC # 7498352961
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.64 in |
Width | 1.11 in |
Overall Width | 1.11 |
Overall Length | 1 in |
Overall Height | 0.64 |
Overall Width (In.) | 1.11 |
Overall Width (mm) | 28.2 |
Overall Height (mm) | 16.3 |
Overall Length (In.) | 1 |
Overall Height (In.) | 0.64 |
Overall Length (mm) | 25.4 |
Details
Color | Ivory |
For Use With | LDPH5, LDS5 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Product Type | Power Rated Fittings |
Fitting Type | End Cap |
Raceway Type | Power Rated |
Mount Method | Snap-On |
Product Class | Wire Routing, Management & Protection |
Description
End cap fitting for use with LDPH5 and LDS5 raceway, Electric Ivory, ABS, Length 1.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606LP)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800P6K)
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze (CP58)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- Panduit Raceways