Shop All Raceway Fittings
Panduit
Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK
Mfr # ECFX3EI-X
Zoro # G504859132
product price: $19.65
/pk 10, $1.96/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD3, LDPH3, LDS3
- Material ABS
- Mounting Snap-On
- Width 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECFX3EI-X
- Zoro # G504859132
- UPC # 7498352867
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 0.87 in |
Height | 0.47 in |
Overall Height | 0.47 |
Overall Width | 0.87 |
Overall Length | 0.87 in |
Overall Height (In.) | 0.47 |
Overall Length (In.) | 0.87 |
Overall Width (In.) | 0.87 |
Overall Width (mm) | 22.1 |
Overall Height (mm) | 11.9 |
Details
Color | Ivory |
For Use With | LD3, LDPH3, LDS3 |
Material | ABS |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Mount Method | Snap-On |
Fitting Type | End Cap |
Product Type | Power Rated Fittings |
Raceway Type | Power Rated |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
End cap fitting for use with LDPH3 and LDS3 raceway, Electric Ivory, ABS, Length 0.87 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH30)
- GE Molded Case Circuit Breaker, THQL Series 80A, 2 Pole, 120/240V AC (THQL2180)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- Panduit Raceways