Shop All Raceway Fittings
Panduit
Ldph10 Power Rated Outside Corner Fittin (10 Pack), 10PK
Mfr # OCFC10IG-X
Zoro # G704859697
product price: $29.75
/pk 10, $2.98/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LDPH10
- Material PVC
- Width 1.62 in
- Height 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFC10IG-X
- Zoro # G704859697
- UPC # 7498360720
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.62 in |
Height | 0.55 in |
Overall Width | 1.62 |
Overall Length | 1.75 in |
Overall Height | 0.55 |
Overall Length (In.) | 1.75 |
Overall Length (mm) | 25.4 |
Overall Width (mm) | 41.1 |
Overall Height (In.) | 0.55 |
Overall Height (mm) | 1.4 |
Overall Width (In.) | 1.62 |
Details
Color | Gray |
For Use With | LDPH10 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Type | Power Rated Fittings |
Fitting Type | Outside Corner |
Product Class | Wire Routing, Management & Protection |
Product Color | International Gray |
Description
Outside corner fitting for use with LDPH10 raceway only. International Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Timer, Off Delay, 10-180Sec, 1NO/1NC (6EAU2)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- Panduit Raceways