Shop All Raceway Fittings
Panduit
Ldph10 Power Rated Outside Corner Fittin (10 Pack), 10PK
Mfr # OCFC10EI-X
Zoro # G504859651
product price: $29.75
/pk 10, $2.98/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LDPH10
- Material PVC
- Mounting Snap-On
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFC10EI-X
- Zoro # G504859651
- UPC # 7498360719
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.55 in |
Width | 1.62 in |
Overall Height | 0.55 |
Overall Width | 1.62 |
Overall Length | 1.75 in |
Overall Height (mm) | 1.4 |
Overall Height (In.) | 0.55 |
Overall Length (In.) | 1.75 |
Overall Width (In.) | 1.62 |
Overall Width (mm) | 41.1 |
Details
Color | Ivory |
For Use With | LDPH10 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt |
Mount Method | Snap-On |
Product Type | Power Rated Fittings |
Raceway Type | Low Voltage |
Fitting Type | Outside Corner |
Product Class | Wire Routing, Management & Protection |
Product Color | Electric Ivory |
Description
Outside corner fitting for use with LDPH10 raceway only, Electric Ivory, ABS, Length 1.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.01A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1/100)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 80mA, 250V AC, 35A at 250V AC, 5 PK (S500-80-R)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl (HBL1223GY)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PB3IEBCA)
- Panduit Raceways