Shop All Raceway Fittings
Panduit
Ldph10 Only Power Rated Tee Fitting (10 Pack), 10PK
Mfr # TFX10IG-X
Zoro # G204859869
product price: $50.79
/pk 10, $5.08/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LDPH10
- Material PVC
- Height 0.93 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFX10IG-X
- Zoro # G204859869
- UPC # 7498353083
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.93 in |
Width | 4.73 in |
Overall Length | 3.18 in |
Overall Height | 0.93 |
Overall Width | 4.73 |
Overall Width (In.) | 4.73 |
Overall Height (In.) | 0.93 |
Overall Length (mm) | 80.8 |
Overall Width (mm) | 120.1 |
Overall Height (mm) | 23.6 |
Overall Length (In.) | 3.18 |
Details
Color | Gray |
For Use With | LDPH10 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Product Type | Power Rated Fittings |
Mount Method | Snap-On |
Fitting Type | Tee |
Raceway Type | Power Rated |
Product Class | Wire Routing, Management & Protection |
Product Color | International Gray |
Description
Tee fitting for use with LDPH10 raceway only, International Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Amber (9001KXRAAH2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- INTERSTATE PNEUMATICS 0.380 Inch ID x 0.500 Inch Long Ferrules, PK 12 (F0622-12)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- Panduit Raceways