Shop All Raceway Fittings
Panduit
Ldph10 Only Power Rated Tee Fitting (10 Pack), 10PK
Mfr # TFX10EI-X
Zoro # G104859921
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LDPH10
- Material PVC
- Mounting Snap-On
- Height 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TFX10EI-X
- Zoro # G104859921
- UPC # 7498353081
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.93 in |
Width | 4.73 in |
Overall Height | 0.93 |
Overall Width | 4.73 |
Overall Length | 3.18 in |
Overall Length (mm) | 80.8 |
Overall Length (In.) | 3.18 |
Overall Height (mm) | 23.6 |
Overall Height (In.) | 0.93 |
Overall Width (mm) | 120.1 |
Overall Width (In.) | 4.73 |
Details
Color | Ivory |
For Use With | LDPH10 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Raceway Type | Power Rated |
Fitting Type | Tee |
Mount Method | Snap-On |
Product Type | Power Rated Fittings |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Tee fitting for use with LDPH10 raceway only, Electric Ivory, ABS, Length 3.18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- 3M Shrink Tubing, 2.67in ID, Black, 9in, PK10 (8429-9)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- Panduit Raceway Fittings