Shop All Raceway Fittings
Panduit
Ldph10 / Ld2P10 Power Rated Right Angle (10 Pack), 10PK
Mfr # RAFX10IG-X
Zoro # G804859498
product price: $38.19
/pk 10, $3.82/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LDPH10, LD2P10
- Material PVC
- Mounting Snap-On
- Height 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFX10IG-X
- Zoro # G804859498
- UPC # 7498353078
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.93 in |
Width | 1.62 in |
Overall Height | 0.93 |
Overall Width | 1.62 |
Overall Length | 3.18 in |
Overall Height (mm) | 23.6 |
Overall Length (mm) | 80.8 |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 1.62 |
Overall Width (mm) | 41.1 |
Overall Length (In.) | 3.18 |
Details
Color | Gray |
For Use With | LDPH10, LD2P10 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Right Angle |
Mount Method | Snap-On |
Raceway Type | Power Rated |
Product Type | Power Rated Fittings |
Product Color | International Gray |
Product Class | Wire Routing, Management & Protection |
Description
Right angle fitting for use with LDPH10 and LD2P10 raceway, International Gray, ABS, Length 3.18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- YORK Contactor, Aux Switch, 1 Open/1 Close (S1-024-35799-000)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25838405)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- Panduit Raceway Fittings