Shop All Raceway Fittings
Panduit
Ldph10 / Ld2P10 Power Rated Inside Corne (10 Pack), 10PK
Mfr # ICFX10EI-X
Zoro # G604859223
product price: $38.15
/pk 10, $3.82/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LDPH10, LD2P10
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFX10EI-X
- Zoro # G604859223
- UPC # 7498353066
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.62 in |
Height | 2.49 in |
Overall Height | 2.49 |
Overall Width | 1.62 |
Overall Length | 2.49 in |
Overall Length (In.) | 2.49 |
Overall Length (mm) | 63.2 |
Overall Width (mm) | 41.1 |
Overall Width (In.) | 1.62 |
Overall Height (mm) | 63.2 |
Overall Height (In.) | 2.49 |
Details
Color | Ivory |
For Use With | LDPH10, LD2P10 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Mount Method | Snap-On |
Fitting Type | Inside Corner |
Product Type | Power Rated Fittings |
Raceway Type | Power Rated |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Inside corner fitting for use with LDPH10 and LD2P10 raceway, Electric Ivory, ABS, Length 2.49 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS141H7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J53X)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Cover SPT-2 (10' EF3)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- Panduit Raceways