Shop All Raceway Fittings
Panduit
Ldph10 / Ld2P10 Power Rated End Cap Fitt (10 Pack), 10PK
Mfr # ECFX10IG-X
Zoro # G604859094
product price: $23.59
/pk 10, $2.36/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LDPH10, LD2P10
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECFX10IG-X
- Zoro # G604859094
- UPC # 7498352953
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.62 in |
Height | 0.93 in |
Overall Width | 1.62 |
Overall Height | 0.93 |
Overall Length | 1.25 in |
Overall Height (In.) | 0.93 |
Overall Width (mm) | 41.1 |
Overall Width (In.) | 1.62 |
Overall Length (In.) | 1.25 |
Overall Height (mm) | 23.6 |
Overall Length (mm) | 31.8 |
Details
Color | Gray |
For Use With | LDPH10, LD2P10 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Mount Method | Snap-On |
Product Type | Power Rated Fittings |
Fitting Type | End Cap |
Raceway Type | Power Rated |
Product Class | Wire Routing, Management & Protection |
Product Color | International Gray |
Description
End cap fitting for use with LDPH10 and LD2P10 raceway, International Gray, ABS, Length 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X10MY1-US)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200ILGY)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- PANDUIT Fitting, Bendradius, Lowv, Iw, PK10 (ICFC10IW-X)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- PANDUIT Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK (ICF5WH-E)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3027AEIV)
- Panduit Raceway Fittings