Shop All Raceway Fittings
Panduit
Ldph10 / Ld2P10 Bend Radius Outside Corn (10 Pack), 10PK
Mfr # OCFX10WH-X
Zoro # G704859284
product price: $42.29
/pk 10, $4.23/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD10, LDPH10, LD2P10
- Material PVC
- Mounting Snap-On
- Height 1.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFX10WH-X
- Zoro # G704859284
- UPC # 7498352527
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.59 in |
Width | 0.93 in |
Overall Length | 3.6 in |
Overall Height | 1.59 |
Overall Width | 0.93 |
Overall Width (In.) | 0.93 |
Overall Height (mm) | 40.4 |
Overall Length (In.) | 3.6 |
Overall Height (In.) | 1.59 |
Overall Length (mm) | 91.4 |
Overall Width (mm) | 23.6 |
Details
Color | White |
For Use With | LD10, LDPH10, LD2P10 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Product Type | Bend Radius Control Fittings |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Fitting Type | Outside Corner |
Product Class | Wire Routing, Management & Protection |
Description
Outside corner fitting for use with LDPH10 and LD2P10 raceway, White, ABS, Length 3.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- Panduit Raceway Fittings