Shop All Raceway Fittings
Panduit
Ldph10 / Ld2P10 Bend Radius Outside Corn (10 Pack), 10PK
Mfr # OCFX10IW-X
Zoro # G504859293
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD10, LDPH10, LD2P10
- Material PVC
- Width 0.93 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # OCFX10IW-X
- Zoro # G504859293
- UPC # 7498352529
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 0.93 in |
Height | 1.59 in |
Overall Width | 0.93 |
Overall Length | 3.6 in |
Overall Height | 1.59 |
Overall Height (mm) | 40.4 |
Overall Length (mm) | 91.4 |
Overall Length (In.) | 3.6 |
Overall Width (In.) | 0.93 |
Overall Width (mm) | 23.6 |
Overall Height (In.) | 1.59 |
Details
Color | White |
For Use With | LD10, LDPH10, LD2P10 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Product Type | Bend Radius Control Fittings |
Fitting Type | Outside Corner |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Product Color | Off-White |
Product Class | Single Channel Raceway |
Description
Outside corner fitting for use with LDPH10 and LD2P10 raceway, Off White, ABS, Length 3.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (5WHG5)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Lan-Trak(R), Caps (PL1EC)
- Panduit Raceway Fittings