Shop All Raceway Fittings
Panduit
Ldph10 / Ld2P10 Bend Radius Outside Corn (10 Pack), 10PK
Mfr # OCFX10IG-X
Zoro # G804859207
product price: $43.79
/pk 10, $4.38/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LD10, LDPH10, LD2P10
- Material PVC
- Width 0.93 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFX10IG-X
- Zoro # G804859207
- UPC # 7498352528
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 0.93 in |
Height | 1.59 in |
Overall Height | 1.59 |
Overall Width | 0.93 |
Overall Length | 3.6 in |
Overall Height (In.) | 1.59 |
Overall Height (mm) | 40.4 |
Overall Width (In.) | 0.93 |
Overall Length (mm) | 91.4 |
Overall Width (mm) | 23.6 |
Overall Length (In.) | 3.6 |
Details
Color | Gray |
For Use With | LD10, LDPH10, LD2P10 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Raceway Type | Low Voltage |
Fitting Type | Outside Corner |
Product Type | Bend Radius Control Fittings |
Mount Method | Snap-On |
Product Color | International Gray |
Product Class | Wire Routing, Management & Protection |
Description
Outside corner fitting for use with LDPH10 and LD2P10 raceway, International Gray, ABS, Length 3.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- Panduit Raceway Fittings