Shop All Raceway Fittings
Panduit
Ldph10 / Ld2P10 Bend Radius Outside Corn (10 Pack), 10PK
Mfr # OCFX10EI-X
Zoro # G504859750
product price: $42.29
/pk 10, $4.23/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD10, LDPH10, LD2P10
- Material PVC
- Height 1.59 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFX10EI-X
- Zoro # G504859750
- UPC # 7498352526
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.59 in |
Width | 0.93 in |
Overall Height | 1.59 |
Overall Width | 0.93 |
Overall Length | 3.6 in |
Overall Width (In.) | 0.93 |
Overall Length (mm) | 91.4 |
Overall Width (mm) | 23.6 |
Overall Length (In.) | 3.6 |
Overall Height (In.) | 1.59 |
Overall Height (mm) | 40.4 |
Details
Color | Ivory |
For Use With | LD10, LDPH10, LD2P10 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Product Type | Bend Radius Control Fittings |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Fitting Type | Outside Corner |
Product Class | Single Channel Raceway |
Description
Outside corner fitting for use with LDPH10 and LD2P10 raceway, Electric Ivory, ABS, Length 3.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- EATON WIRING DEVICES Keyless Lamp Socket Adapter (BP758B)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- GAMPAK CONDUT BODY T ALMN 1/2""D (02-55641T)
- Panduit Raceway Fittings