Shop All Raceway Fittings
Panduit
Ld5 Low Voltage Tee Fitting (20 Pack), 20PK
Mfr # TF5IG-E
Zoro # G804859696
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LD5
- Material PVC
- Mounting Snap-On
- Width 2.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TF5IG-E
- Zoro # G804859696
- UPC # 7498326281
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2.58 in |
Height | 0.58 in |
Overall Width | 2.58 |
Overall Length | 1.84 in |
Overall Height | 0.58 |
Overall Width (In.) | 2.58 |
Overall Height (In.) | 0.58 |
Overall Length (In.) | 1.84 |
Overall Width (mm) | 65.7 |
Overall Length (mm) | 46.6 |
Overall Height (mm) | 14.7 |
Details
Color | Gray |
For Use With | LD5 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Mount Method | Snap-On |
Product Type | Low Voltage Fittings |
Raceway Type | Low Voltage |
Fitting Type | Tee |
Product Class | Wire Routing, Management & Protection |
Product Color | International Gray |
Description
Tee fitting for use with LD5 raceway, International Gray, ABS, Length 1.84 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH13)
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- ANCOR White 6 AWG Tinned Copper Wire - 25' (112702)
- UNIRISE USA 8Ft Power Cord C14-C15 15Amp Blue (PWCD-C14C15-15A-08F-BLU)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- WIREMOLD WHT Cord Cover Kit (C210)
- Panduit Raceways