Shop All Raceway Fittings
Panduit
Ld5 Low Voltage Outside Corner Fitting (20 Pack), 20PK
Mfr # OCF5IG-E
Zoro # G804859771
product price: $33.85
/pk 20, $1.69/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LD5
- Material PVC
- Width 1.25 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCF5IG-E
- Zoro # G804859771
- UPC # 7498326262
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.25 in |
Height | 0.58 in |
Overall Height | 0.58 |
Overall Width | 1.25 |
Overall Length | 1.25 in |
Overall Width (In.) | 1.25 |
Overall Length (In.) | 1.25 |
Overall Length (mm) | 31.8 |
Overall Height (mm) | 14.7 |
Overall Width (mm) | 31.8 |
Overall Height (In.) | 0.58 |
Details
Color | Gray |
For Use With | LD5 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt |
Raceway Type | Low Voltage |
Fitting Type | Outside Corner |
Product Type | Low Voltage Fittings |
Mount Method | Snap-On |
Product Color | International Gray |
Product Class | Wire Routing, Management & Protection |
Description
Outside corner fitting for use with LD5 raceway, International Gray, ABS, Length 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 350 12/24 Volt Marine Circuit Breaker with Automatic Reset - 50 Amp (350)
- NVENT ERICO Drive Sleeve, Grounding (EDS58)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Blue (HS357-S100-BLUE)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Lan-Trak(R), Caps (PL1EC)
- Panduit Raceways