Shop All Raceway Fittings
Panduit
Ld5 Low Voltage End Cap Fitting (20 Pack), 20PK
Mfr # ECF5WH-E
Zoro # G004858611
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD5
- Material ABS
- Height 0.58 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ECF5WH-E
- Zoro # G004858611
- UPC # 7498325274
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.58 in |
Width | 1.08 in |
Overall Width | 1.08 |
Overall Length | 1.62 in |
Overall Height | 0.58 |
Overall Length (mm) | 41.2 |
Overall Width (In.) | 1.08 |
Overall Width (mm) | 27.6 |
Overall Height (In.) | 0.58 |
Overall Height (mm) | 14.7 |
Overall Length (In.) | 1.62 |
Details
Color | White |
For Use With | LD5 |
Material | ABS |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Product Type | Low Voltage Fittings |
Mount Method | Snap-On |
Fitting Type | End Cap |
Raceway Type | Low Voltage |
Product Class | Surface Raceway Systems |
Description
The end cap fitting allows for closing off one end of the surface raceway when you no longer need to run cables. It is designed to be used with the LD5 surface raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a snap-on installation, is made of ABS plastic and is white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Metal Wallplate (84018-40)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- LINEMASTER Hercules - O Shield (531-SWHO)
- ZSI SVN Loop Clamp, 1-1/8x1/2", 0.281"Hole (SVN-18)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- Panduit Raceways